Beli merk baut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherlock Baut Roofing
    Mulai

    Rp10.900

    Sherlock Baut Roofing
    Deskripsi:
    Baut Baja Ringan.
    atribut:
    • Diameter (mm): 5.5
    • No. Size Head: #12
  2. Sherlock Anchor Bolt (Baut Angkur Beton)
    30%
    Mulai

    Rp6.900

    Sherlock Anchor Bolt (Baut Angkur Beton)
    Deskripsi:
    Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
  3. Yoshinobu Eye Bolt (Baut Mata)
    53%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Yoshinobu Eye Bolt (Baut Mata)
    Deskripsi:
    Baut Mata Gantung dari Yoshinobu inimempunyai variasi ukuran dari M6- M48
    atribut:
    • Material: Galvanis Iron
    • Color: Yellow
  4. TRUSCO Eye Bolt Long Steel (Baut Mata)
    Mulai

    Rp18.900

    TRUSCO Eye Bolt Long Steel (Baut Mata)
    atribut:
    • Dimension D (mm): 5
    • Dimension H (mm): 27
    • Dimension L (mm): 15
    • Dimensions b (mm): 30
    • Dimensions t (mm): 25
    • Finishing Material: Iron (SS400) / Zinc-Plated, Passivated
    • Reference Working Load (kN): 0.2
    • Screw Diameter: 6
    • Standard: 6 x 30
    • Weight (g): 18
  5. monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)
    75%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  6. monotaro.id Dynabolt (Baut Angkur Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp3.900

  7. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  8. SANKO All-Purpose Anchor (Baut Angkur Ketok)
    Mulai

    Rp1.299.900

    SANKO All-Purpose Anchor (Baut Angkur Ketok)
    Deskripsi:
    -Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.
    atribut:
    • Material: Steel
    • Surface Treatment: Trivalent chromate treatment
  9. SANKO All Anchor (Baut Angkur Ketok)
    Mulai

    Rp869.900

    SANKO All Anchor (Baut Angkur Ketok)
    Deskripsi:
    Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter.
    atribut:
    • Nominal Designation of Thread: M8
    • Total Length (mm): 60
    • Screw Length (mm): 20
    • Max Attachment Thickness (mm): 15
    • Maximum Tensile Load (kN): 6.5
    • Buried Depth (mm): 35
  10. Yoshinobu High Anchor Sanko (Baut Angkur)
    27%
    Mulai

    Rp129.900

    Yoshinobu High Anchor Sanko (Baut Angkur)
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized White
  11. SANKO All-Purpose Anchor (Baut Angkur Ketok)
    Mulai

    Rp839.900

    SANKO All-Purpose Anchor (Baut Angkur Ketok)
    atribut:
    • Material: Steel, Surface treatment: Trivalent chromate finish
    • Specification: Box
    • Implant Depth (mm): 30
    • Maximum Fixture Thickness (mm): 6
    • Maximum Tensile Load (kN): 7.2
    • Nominal Thread Designation: M10
    • Preparation Hole Diameter (mm): 10.5
    • Purpose of Use: For construction work, civil engineering work, electrical work, machine equipment construction etc.
    • Thread Length (mm): 20
    • Total Length (mm): 50
  12. monotaro.id Thread Rod (AS Drat/Stud Bolt)
    Mulai

    Rp11.900

    monotaro.id Thread Rod (AS Drat/Stud Bolt)
    Deskripsi:
    Asdrat dari Monotaro.id ini memiliki ukuran M6-M24
    atribut:
    • Finishing: Mild Colour
    • Material: Mild Steel
  13. SANKO Hit Anchor Type C (Baut Angkur Ketok)
    50%
    Mulai

    Rp9.900

    SANKO Hit Anchor Type C (Baut Angkur Ketok)
    Deskripsi:
    Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenance
    atribut:
    • Surface Treatment: Chromate treatment
  14. monotaro.id Dynabolt SS 304 (Baut Angkur)
    51%
    Mulai

    Rp109.900

  15. RUD All-Direction Eye Bolt Load Ring
    Mulai

    Rp3.599.900

    RUD All-Direction Eye Bolt Load Ring
    atribut:
    • Material: Nickel molybdenum steel
  16. Wowo Expansion Bolt for Concrete (Baut Angkur Beton)
    Mulai

    Rp389.900

    Wowo Expansion Bolt for Concrete (Baut Angkur Beton)
    atribut:
    • Finishing: YZP (Yellow Zinc Galvanized)
    • Material: Mild Steel
  17. Flash Dynabolt (Baut Angkur Beton)
    Mulai

    Rp429.900

    Flash Dynabolt (Baut Angkur Beton)
    atribut:
    • Material: Aluminium
    • Coating: Chromium
Daftar Harga merk baut Terbaru November 2026
Sherlock Baut RoofingRp10.900
Sherlock Anchor Bolt (Baut Angkur Beton)Rp6.900
Yoshinobu Eye Bolt (Baut Mata)Rp31.900
TRUSCO Eye Bolt Long Steel (Baut Mata)Rp18.900
monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)Rp3.900
monotaro.id Dynabolt (Baut Angkur Beton)Rp3.900
Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Rp209.900
SANKO All-Purpose Anchor (Baut Angkur Ketok)Rp1.299.900
SANKO All Anchor (Baut Angkur Ketok)Rp869.900
Yoshinobu High Anchor Sanko (Baut Angkur)Rp129.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)